Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 3/16 In
Mfr # L2012FT
Zoro # G3044548
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Hardness Rc 62-64
- Material - Machining High Speed Steel
- Outside Dia. Tolerance +0.0016 in /+0.0013 in
- Bushing Type Headless Liner
Product Information
- Brand Zoro Select
- MFR # L2012FT
- Zoro # G3044548
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 3/16" (0.1875) |
Inside Dia. | 3/16 in |
Drill Size | 3/16 in |
Outside Dia. | 5/16 in |
Overall Length | 3/4 in |
Size - Decimal | 3/16 in - 0.1875 |
Details
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Bushing Type | Headless Liner |
Item | Drill Bushing Liner |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Decimal Equivalent | 0.1875 |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 3/16 in, 0.1875
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage, Steel (D213-9)
- MAKITA Multi-Tool Sandpaper, 180 Grit, 10/pk (A-95548)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 22mm 12 pt Metric Socket, 12 Points (48022)
- MALCO Offset Snip, Right/Straight/Circles, 10 in, Hot Drop Forged Blades w/Hardened Alloy Steel Jaws (M2007)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- Zoro Select Drill Bushings