Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 1 In
Mfr # LT8820OR
Zoro # G9732861
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 1" (1.0000)
- Drill Size 1 in
- Finish High Speed Steel
- Material - Machining High Speed Steel
- Overall Length 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # LT8820OR
- Zoro # G9732861
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Size- Decimal | 1" (1.0000) |
Drill Size | 1 in |
Overall Length | 1 1/4 in |
Outside Dia. | 1 3/8 in |
Inside Dia. | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Size - Decimal | 1 in - 1.0000 |
Details
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Liner Thin Wall |
Head Material | High Speed Steel |
Decimal Equivalent | 1.0000 |
Concentricity Tolerance | .0005" T.I.R. max |
Drill Bushing Wall Type | Thin Wall |
Material | 52100 Thru Hardened |
Item | Drill Bushing Liner |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 in, 1.0000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 1/2" DRIVE X 14MM HEX DRIVER 6" LENG (GP29146M)
- TECHNIKS Spring Collet, TG100, 45/64 in. (04010-45/64)
- MORSE 3/4" Bi-Metal Hole Saw (MHS12)
- MELIN TOOL CO Carbide Router, 1F, Square, 3/8" x 1-1/8", Overall Length: 3" (ARMG-1212)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/4 (HL14416TK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- Zoro Select Drill Bushings