Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type HL, Drill Size 1/2 In
Mfr # HL4812LK
Zoro # G3043175
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5000
- Drill Bushing Wall Type Standard Wall
- Inside Dia. 1/2 in
- Material 52127 Thur Hardened
- Outside Dia. 3/4 in
Product Information
- Brand Zoro Select
- MFR # HL4812LK
- Zoro # G3043175
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 3/4 in |
Drill Size | 1/2 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Head Dia. | 7/8 in |
Size- Decimal | 1/2" (0.5000) |
Size - Decimal | 1/2 in - 0.5000 |
Details
Decimal Equivalent | 0.5000 |
Drill Bushing Wall Type | Standard Wall |
Material | 52127 Thur Hardened |
Item | Drill Bushing Liner |
Bushing Head Type | Headed |
Concentricity Tolerance | .0005" T.I.R Max |
Heat Treatment | Through Hardened |
Measurement System | Fractional Inch |
Bushing Type | Head Liner |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Bushing Code | HL |
Description
Headed Liner Drill Bushing (HL), Standard Wall, Headed, Fractional Inch, 1/2 in, 0.5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud puller 24mm 36mm Hex 100mm (6100M-24)
- KO-KEN Socket 8mm 6 Point 15mm Z-series 1/4 Sq. Drive (2400MZ-8)
- BOSCH 14 gal. Dust Extractor Wet/Dry Vac with HEPA Filter (VAC140AH)
- CRESCENT 5" Mini Dipped Handle Bent Nose Pliers (5MBNDG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (LT2010FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- Zoro Select Drill Bushings