Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size P
Mfr # HT3616IR
Zoro # G3090687
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Bushing Head Type Headed
- Size- Decimal P (0.3230)
- Concentricity Tolerance .0003" T.I.R. Max
- Heat Treatment Through Hardened
Product Information
- Brand Zoro Select
- MFR # HT3616IR
- Zoro # G3090687
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1 in |
Size- Decimal | P (0.3230) |
Drill Size | P |
Length under Head | 1" |
Outside Dia. | 9/16 in |
Head Dia. | 11/16 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | P |
Size - Decimal | #42 - 0.0935 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, P
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Boring Bars, 0.0920", Overall Length: 2" (29090L-C3)
- LINK 10MM HSS Se 10.32 X 14.29 Drill 16.66 Cbore 12.70 Shank 52.39 Oal (75-L2-525)
- STARRETT Aluminum Rule Straight Edge, 96" (ASE-96)
- DORIAN Indexable Boring Bar, TPBN12-3, 10 in L, High Speed Steel, Triangle Insert Shape (73310155664)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 44 (H134CN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 33/64 In (P4816LP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4812JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3216HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 19/32 In (H6416MC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3216HG)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6x10x20 mm (K1022.A0600X20)
- Zoro Select Drill Bushings