Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size O
Mfr # HT3616IO
Zoro # G3090696
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Hardness Rc 62-64
- Head Dia. 11/16 in
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Outside Dia. 9/16 in
Product Information
- Brand Zoro Select
- MFR # HT3616IO
- Zoro # G3090696
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 11/16 in |
Overall Length | 1 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Outside Dia. | 9/16 in |
Drill Size | O |
Inside Dia. | O |
Length under Head | 1" |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | O (0.3160) |
Size - Decimal | #42 - 0.0935 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Letter, O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch (KP150-36)
- DRILL AMERICA 8.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM8.00)
- ECLIPSE 10" Cable Cutter, Center Cut (200-006)
- IRWIN Wood Boring Bit, 1 1/8 In, Shank Hex 1/4 (3041019)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 44 (H134CN)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 11 (P266FV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 23 (H208ES)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6434MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4834IM)
- ZORO SELECT Drill Bushing, 7/16 In., 1 In.L (P4016KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT6424LK)
- Zoro Select Drill Bushings