Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 9/32 In
Mfr # H3212HX
Zoro # G3053410
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 9/32 in
- Measurement System Fractional Inch
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Head Material High Speed Steel
- Bushing Head Type Headed
Product Information
- Brand Zoro Select
- MFR # H3212HX
- Zoro # G3053410
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 9/32 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Head Dia. | 39/64 in |
Overall Length | 3/4 in |
Length under Head | 3/4" |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 9/32" (0.2812) |
Inside Dia. | 9/32 in |
Outside Dia. | 1/2 in |
Size - Decimal | F - 0.2570 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 9/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Magnetic Nail Sweeper With Release, 11"W (116111)
- PFERD 1-3/8" Bi-Metal Hole Saw (29113)
- WILLIAMS Williams Handle, for H-51Ab, 3/4" D (H-A1)
- WESTWARD Cabinet Rasp File, Half Round, 12 In (10Z671)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3216HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3222HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H1616DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H2616HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (P2012DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size J (H3212HU)
- CMT Bushings, 1/2", 20 pcs (03.51.0049A)
- Zoro Select Drill Bushings