Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 8mm
Mfr # H4016IN
Zoro # G3096479
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 7/32"
- Drill Size 8.00 mm
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Bushing Type Head Press Fit
- Head Material High Speed Steel
Product Information
- Brand Zoro Select
- MFR # H4016IN
- Zoro # G3096479
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 8.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 in |
Size- Decimal | 8.00mm (0.3150) |
Length under Head | 1" |
Inside Dia. | 8.00 mm |
Outside Dia. | 5/8 in |
Head Dia. | 51/64 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | #19 - 0.1660 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Top Reading Mahogany, 48 (SLTMI-48)
- ESTWING MFG CO Estwing Mfg Co. 45 Oz Dead Blow Hammer CCD45 (CCD45)
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22206)
- WESTWARD 3/8" Drive Impact Socket Adapter (4LZA7)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4012IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2622GE)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/64 In (P4834KV)
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4828JN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (HT2010EX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- Zoro Select Drill Bushings