Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 8mm
Mfr # H4012IN
Zoro # G3096731
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 51/64 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Drill Bushing Wall Type Standard Wall
- Drill Size 8.00 mm
- Heat Treatment Through Hardened
Product Information
- Brand Zoro Select
- MFR # H4012IN
- Zoro # G3096731
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 8.00 mm |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. | 8.00 mm |
Outside Dia. | 5/8 in |
Length under Head | 3/4" |
Size- Decimal | 8.00mm (0.3150) |
Overall Length | 3/4 in |
Size - Decimal | #18 - 0.1695 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Stem Puller, Rubber Boot (00040R)
- WILLIAMS Williams Ratchet Wrench Set, Stubby, 8 pcs. (WS-1168RCS)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/4"R (CC038BT)
- MAKITA Punch, JN1600 (792265-5)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4016IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 19/32 In (H6416MC)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8820OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6412NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (HT3616IO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00004955)
- Zoro Select Press-Fit Bushings