Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 8mm
Mfr # H328IN
Zoro # G3096768
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length under Head 1/2"
- Head Thickness 7/32"
- Head Dia. 39/64 in
- Size- Decimal 8.00mm (0.3150)
- Bushing Type Head Press Fit
Product Information
- Brand Zoro Select
- MFR # H328IN
- Zoro # G3096768
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1/2" |
Head Dia. | 39/64 in |
Size- Decimal | 8.00mm (0.3150) |
Inside Dia. | 8.00 mm |
Outside Dia. | 1/2 in |
Drill Size | 8.00 mm |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | #18 - 0.1695 |
Details
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Repl Heel Jaw/Pin, For 18 In Pipe Wrench (31D067)
- MORSE Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel, Hard Back Series (ZHBDR14 -5'82)
- MAKITA 12V max CXT® Recipro Saw Kit (2.0Ah) (RJ03R1)
- IRWIN Cobalt Alloy Steel Step Drill Bit 6 Sizes, 3/16-1/2In (10232cb)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3216IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3212IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H325IN)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2012FU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4822JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P568LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H5640LK)
- Zoro Select Drill Bushings