Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 8
Mfr # H3212GB
Zoro # G3053718
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal #8 (0.1990)
- Measurement System Wire
- Bushing Head Type Headed
- Head Thickness 7/32"
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
Product Information
- Brand Zoro Select
- MFR # H3212GB
- Zoro # G3053718
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/4 in |
Size- Decimal | #8 (0.1990) |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | #8 |
Length under Head | 3/4" |
Head Dia. | 39/64 in |
Outside Dia. | 1/2 in |
Drill Size | #8 |
Size - Decimal | D - 0.2460 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, WNMG08040, PK10 (6775279)
- GUARDAIR Force 5 Trigger Repair Kit (500K02-1)
- VAUGHAN Scaper Bar, Square, 8 in, Claw (BCSB8)
- STARRETT Extended Hole Saw Arbor w/ Pilot 11/32 (A1-E)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H324GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H325FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (PT4010JQ)
- ZORO SELECT Drill Bushing, P, Drill Size 3/16 In (P204FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (PT2010FT)
- ZORO SELECT Drill Bushing, H, Drill Size # 43 (HT1210CQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT5624MH)
- Zoro Select Drill Bushings