Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 7
Mfr # H2612GD
Zoro # G3066318
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Head Press Fit
- Hardness Rc 62-64
- Material - Machining High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Outside Dia. 13/32 in
Product Information
- Brand Zoro Select
- MFR # H2612GD
- Zoro # G3066318
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 13/32 in |
Inside Dia. | #7 |
Head Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Size- Decimal | #7 (0.2010) |
Overall Length | 3/4 in |
Drill Size | #7 |
Length under Head | 3/4" |
Size - Decimal | #7 - 0.2010 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Step Drill Bit, 1/8"-1/2" (KTI71235)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 30mm Size (KTI-41830)
- BAREBONES LIVING Tool Bag, Gathering Bag - Slate Gray, Slate Gray, Gathering Bag - Slate Gray (GDN-068)
- JAMESON Easy Buddy Flexible Leader (6-162)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H264GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (P264GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 60 (P104AX)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P408JR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-1/8 In (PT9632PM)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 3.7x7x8 mm (K1021.B0370X08)
- Zoro Select Drill Bushings