Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 6mm
Mfr # H324GY
Zoro # G3098195
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Decimal Equivalent 0.2362
- Outside Dia. 1/2 in
- Head Thickness 7/32"
- Material 52100 Thru Hardened
Product Information
- Brand Zoro Select
- MFR # H324GY
- Zoro # G3098195
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/2 in |
Inside Dia. | 6.00 mm |
Size- Decimal | 6.00mm (0.2362) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Drill Size | 6.00 mm |
Length under Head | 1/4" |
Head Dia. | 39/64 in |
Overall Length | 1/4 in |
Size - Decimal | #13 - 0.1850 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit SAE T30 Tip, 1 3/4 in L (54TN38)
- AMPCO SAFETY TOOLS Scraper, Stiff, 4", Nickel Aluminum Bronze (S-31)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 6mm (54960)
- BETA Hook Wrench w/Square Nose, 52-58mm (000990052)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 60 (P104AX)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (HT3616IR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4822LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6440MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (H4012IR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P485LK)
- Zoro Select Drill Bushings