Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/8 In
Mfr # HT566MH
Zoro # G3086749
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Heat Treatment Through Hardened
- Material - Machining High Speed Steel
- Size- Decimal 5/8" (0.6250)
- Decimal Equivalent 0.6250
Product Information
- Brand Zoro Select
- MFR # HT566MH
- Zoro # G3086749
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 5/8" (0.6250) |
Outside Dia. | 7/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 5/8 in |
Overall Length | 3/8 in |
Drill Size | 5/8 in |
Length under Head | 3/8" |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Head Dia. | 1 1/16 in |
Size - Decimal | #76 - 0.0200 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER 1/2-20 NF Tap and 29/64" Titanium M2 HSS Drill Bit, 2 pc (83263)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3130R)
- CRESCENT LUFKIN 13mm x 3m P1000 Series Yellow Clad A9 Blade Power Return Tape Measure (PHV1023CMN)
- VEGA Torq-Set 0 Power Bit x 2 (150TS00)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (HT5610MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT5624MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4822JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 11 (P266FV)
- ZORO SELECT Drill Bushing, H, Drill Size 5.25mm (HT248GI)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H324GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6416NC)
- Zoro Select Press-Fit Bushings