Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/8 In
Mfr # H8816MH
Zoro # G9744271
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Material 52100 Thru Hardened
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 62-64
- Outside Dia. 1 3/8 in
Product Information
- Brand Zoro Select
- MFR # H8816MH
- Zoro # G9744271
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1 3/8 in |
Size- Decimal | 5/8" (0.6250) |
Length under Head | 1" |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Inside Dia. | 5/8 in |
Drill Size | 5/8 in |
Head Dia. | 1 35/64 in |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | #34 - 0.1110 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Low Profile, Size: 3, 3/8-16X45, Zinc, Orange RAL 2004, Comp: Steel (K0737.3A42X45)
- DRILL AMERICA #7 Cobalt Jobber Length Drill Bit (DWDCO7)
- MAKITA 18V LXT® 5.0Ah Battery (BL1850B)
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50828)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/32 In (H3216GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6434MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H1612EC)
- ZORO SELECT Drill Bushing, H, Drill Size 13/16 In (H8822NM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3216HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- Zoro Select Drill Bushings