Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/64 In
Mfr # H138CF
Zoro # G3098527
Sold in multiples of 2 for $18.70
$18.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 5/64" (0.0781)
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
- Bushing Type Head Press Fit
Product Information
- Brand Zoro Select
- MFR # H138CF
- Zoro # G3098527
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Size- Decimal | 5/64" (0.0781) |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Head Dia. | 19/64 in |
Drill Size | 5/64 in |
Inside Dia. | 5/64 in |
Outside Dia. | 13/64 in |
Length under Head | 1/2" |
Size - Decimal | #10 - 0.1935 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITHS Sharpener Retract Dmnd (DRET)
- UNIBOR 4in Extension, 3/4 weldon to 3/4 weldon (EX04)
- BETA Extra Long Needle Nose Plier (010090008)
- FLEXZILLA X3 Blow Gun Kit, 6-Piece (AG1200FZKIT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/64 In (H136CF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00001466)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H486JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H568MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (P264GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00003427)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP2012.1250)
- Zoro Select Drill Bushings