Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/16 In
Mfr # H4828IM
Zoro # G1987478
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Bushing Type Head Press Fit
- Head Thickness 7/32"
- Length under Head 1-3/4"
- Measurement System Fractional Inch
Product Information
- Brand Zoro Select
- MFR # H4828IM
- Zoro # G1987478
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1-3/4" |
Head Dia. | 59/64 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Drill Size | 5/16 in |
Inside Dia. | 5/16 in |
Size- Decimal | 5/16" (0.3125) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 3/4 in |
Overall Length | 1 3/4 in |
Size - Decimal | 47/64 in - 0.7344 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 41/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X41/64X1/2)
- LOCK TECHNOLOGY Drill Bit for Lt1350, LT1350-6 (LTILT1350-6)
- KO-KEN Bit Socket 12mm Hex 25mm 3/8 Sq. Drive (3012M.25-12)
- WESTWARD 9 3/4 in, Drive Size: 1/4 in , Num. of pieces:15 (453U43)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H2612GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1212DA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8032NW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (H138CU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H208EU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4822KF)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2812HJ)
- Zoro Select Press-Fit Bushings