Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 5/16 In
Mfr # H324IM
Zoro # G9073784
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Material 52100 Thru Hardened
- Rockwell Hardness RC 62-64
Product Information
- Brand Zoro Select
- MFR # H324IM
- Zoro # G9073784
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Length under Head | 1/4" |
Overall Length | 1/4 in |
Size- Decimal | 5/16" (0.3125) |
Drill Size | 5/16 in |
Head Dia. | 39/64 in |
Inside Dia. | 5/16 in |
Size - Decimal | #14 - 0.1820 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Soft Psa Hand Block 2-3/4In X 5In (42090)
- ZORO SELECT Floor Vibration Isolator, 60 to 125 lb. (48PW88)
- IRWIN Extractor/Drill Set, HSS, Cobalt, 48 Pcs (3101010)
- RIDGID Screw, PK10 (34325)
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P326HH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 27/64 In (H4816KK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-1/32 (H8812OW)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H3212FU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P485KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H208DV)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H408JQ)
- Zoro Select Press-Fit Bushings