Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 3/4 In
Mfr # HT6410NC
Zoro # G3086697
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 3/4" (0.7500)
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
- Finish High Speed Steel
- Bushing Type Head Press Fit
- Inside Dia. 3/4 in
Product Information
- Brand Zoro Select
- MFR # HT6410NC
- Zoro # G3086697
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 3/4" (0.7500) |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Inside Dia. | 3/4 in |
Head Dia. | 1 3/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 3/4 in |
Outside Dia. | 1 in |
Overall Length | 5/8 in |
Length under Head | 5/8" |
Size - Decimal | #77 - 0.0180 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXXO No.4 Jack Bench Hand Plane (5360)
- GEARWRENCH GearWrench KDT-86247 Wrench (KDT-86247)
- KODIAK CUTTING TOOLS .283 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477175)
- TITAN Paint Cup Lid (TIT19907)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6420NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 49/64 In (HT7212NE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT4810LK)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H2016DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H264GB)
- Zoro Select Press-Fit Bushings