Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 3/32 In
Mfr # H134CU
Zoro # G3098947
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 19/64 in
- Finish High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Measurement System Fractional Inch
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Product Information
- Brand Zoro Select
- MFR # H134CU
- Zoro # G3098947
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 19/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 3/32 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Outside Dia. | 13/64 in |
Length under Head | 1/4" |
Size- Decimal | 3/32" (0.0938) |
Overall Length | 1/4 in |
Drill Size | 3/32 in |
Size - Decimal | #1 - 0.2280 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 101 Piece SAE/Metric Master Mechanics Tool Set (752020)
- BIG HORN Replacement Nylon Face for 1-1/2 Inch Hammer Head (19094)
- ZORO SELECT 9/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-101406)
- GEARWRENCH 1/4" Drive 6 Point Deep Impact Metric Socket 10mm (84145)
- ZORO SELECT Drill Bushing, H, Drill Size 9/16 In (HT5610LX)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H408JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H266FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H328HG)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H5622LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT3612IM)
- Zoro Select Drill Bushings