Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 3/16 In
Mfr # H3212FT
Zoro # G3579231
original price:
$10.10
8% off
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1/2 in
- Concentricity Tolerance .0003" T.I.R. Max
- Heat Treatment Through Hardened
- Rockwell Hardness RC 62-64
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
Product Information
- Brand Zoro Select
- MFR # H3212FT
- Zoro # G3579231
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Length under Head | 3/4" |
Overall Length | 3/4 in |
Inside Dia. | 3/16 in |
Size- Decimal | 3/16" (0.1875) |
Drill Size | 3/16 in |
Head Dia. | 39/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | D - 0.2460 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Two-Hand Rotary Buffer 5In-8In (51455)
- SLUGGER BY FEIN Annular Cutter, 7/8 dia., 2D (63134222117)
- MILWAUKEE TOOL 42 in. Pry Bar (45-74-9242)
- EKLIND Torx(R) Plain Torx(R) Key, T30 Tip Size, 4 1/2 in Long, 15/16 in Short (15930)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H325FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3216FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H328FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P328IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H3212GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size F (HT288HJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P268FT)
- Zoro Select Drill Bushings