Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 30
Mfr # H166DY
Zoro # G3079450
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Head Press Fit
- Finish High Speed Steel
- Bushing Head Type Headed
- Measurement System Wire
- Head Material High Speed Steel
Product Information
- Brand Zoro Select
- MFR # H166DY
- Zoro # G3079450
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #30 |
Overall Length | 3/8 in |
Inside Dia. | #30 |
Outside Dia. | 1/4 in |
Head Dia. | 23/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Length under Head | 3/8" |
Size- Decimal | #30 (0.1285) |
Size - Decimal | 13/32 in - 0.4062 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 22 Piece 3/8" Drive 12 Point Standard & Deep SAE Mechanics Tool Set (80691)
- GEARWRENCH 10 Piece 1/2" Drive 12 Point Deep Metric Socket Set (80712)
- LENOX Hole Saw (LXAH3118)
- GREENLEE Storage Chest, Green, 72 in W x 24 in D x 25 in H (2472)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H168DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H1616DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4016KG)
- ZORO SELECT Drill Bushing, H, Drill Size U (H4034JN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H208DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H264HG)
- Zoro Select Drill Bushings