Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 30
Mfr # H1616DY
Zoro # G6243851
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #30
- Finish High Speed Steel
- Size- Decimal #30 (0.1285)
- Material 52100 Thru Hardened
- Length under Head 1"
Product Information
- Brand Zoro Select
- MFR # H1616DY
- Zoro # G6243851
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #30 |
Size- Decimal | #30 (0.1285) |
Length under Head | 1" |
Outside Dia. | 1/4 in |
Overall Length | 1 in |
Drill Size | #30 |
Head Dia. | 23/64 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #12 - 0.1890 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A214)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-08MM)
- WIHA 3/8 in Drive Insulated Socket 1/4 in, Hex, SAE (31425)
- ROTHENBERGER Cross-Blade Cutter, Serrated 22Mm (Dia 45Mm) (72275)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H168DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H166DY)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H408JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H406JZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (HT124CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P568LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6416NC)
- Zoro Select Press-Fit Bushings