Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 20
Mfr # H205EZ
Zoro # G3067255
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Outside Dia. Tolerance +0.0016 in /+0.0013 in
- Decimal Equivalent 0.1610
- Finish High Speed Steel
- Drill Bushing Wall Type Standard Wall
Product Information
- Brand Zoro Select
- MFR # H205EZ
- Zoro # G3067255
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Overall Length | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 27/64 in |
Outside Dia. | 5/16 in |
Inside Dia. | #20 |
Length under Head | 5/16" |
Drill Size | #20 |
Size- Decimal | #20 (0.1610) |
Size - Decimal | #20 - 0.1610 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, SAE 1-1/2" Crowfoot Socket Wrench, Open End Head, High Polished Chrome Finish (10718)
- CDI CDI Torque Wrench Head, Open End, Y, 19mm (TCQYOM19A)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/4" 6 pt SAE Socket, 6 Points (40408)
- HHIP 3/32 X 1/2 X 4-1/2" HSS Cut-Off Blade (2000-1002)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2012EZ)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2016EZ)
- ZORO SELECT Drill Bushing, H, Drill Size 13/16 In (H888NM)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H488IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4016IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4034JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P486JQ)
- Zoro Select Drill Bushings