Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 17/64 In
Mfr # H3222HN
Zoro # G3052677
product price: $8.79
/ea
Sold in multiples of 2 for $17.58
$17.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
- Finish High Speed Steel
- Concentricity Tolerance .0003" T.I.R. Max
- Inside Dia. 17/64 in
Product Information
- Brand Zoro Select
- MFR # H3222HN
- Zoro # G3052677
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 17/64 in |
Size- Decimal | 17/64" (0.2656) |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Length under Head | 1-3/8" |
Head Dia. | 39/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1/2 in |
Drill Size | 17/64 in |
Size - Decimal | G - 0.2610 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 17/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1.25"L, Thru, Locking Tap, Steel (GN5C----F6-L-21)
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1121200)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #80 (44350)
- STEEL GRIP SPRING CLAMP SET 22PK (DR60527)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H3216HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H324HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8848OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H568MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6434ME)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6434LX)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- Zoro Select Press-Fit Bushings