Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1/4 In
Mfr # H3216HG
Zoro # G3579265
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Material - Machining High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Drill Size 1/4 in
- Finish High Speed Steel
Product Information
- Brand Zoro Select
- MFR # H3216HG
- Zoro # G3579265
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 1/4 in |
Drill Size | 1/4 in |
Outside Dia. | 1/2 in |
Size- Decimal | 1/4" (0.2500) |
Length under Head | 1" |
Head Dia. | 39/64 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Overall Length | 1 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | F - 0.2570 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Inner Sleeve, 3/4" (M20) x M84 (764353-8)
- GREY PNEUMATIC SKT 3/8" DRIVE X 15/16" SEMI-DEEP - 12 P (GP1130SD)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-12-06)
- VAUGHAN & BUSHNELL 20OZ Milled Rip Hammer (FS999ML)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H328HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3222HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H324HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H164DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4012IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT4810LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- Zoro Select Drill Bushings