Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1/4 In
Mfr # H268HG
Zoro # G3591594
original price:
$9.68
13% off
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. Tolerance +0.0015 in /+0.0012 in
- Material - Machining High Speed Steel
- Outside Dia. 13/32 in
- Drill Size 1/4 in
Product Information
- Brand Zoro Select
- MFR # H268HG
- Zoro # G3591594
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Outside Dia. | 13/32 in |
Drill Size | 1/4 in |
Size- Decimal | 1/4" (0.2500) |
Length under Head | 1/2" |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Head Dia. | 1/2 in |
Size - Decimal | D - 0.2460 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISSTON Disston 160379 Master Mechanic Magnetic Nutsetter Set - 10 Piece (160379)
- EKLIND 8 Piece 9" SAE Hex T-Key Set (33198)
- KNIPEX 225 mm Locking Adjusting Plain Grip Locking Plier (41 24 225)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 9/16"-12 Point (JSCV18T)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H264HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H2616HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 40 (P168CY)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P266FU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6416MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (SP00000067)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H166DY)
- Zoro Select Drill Bushings