Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 13/64 In
Mfr # H268GE
Zoro # G3053970
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length under Head 1/2"
- Rockwell Hardness RC 62-64
- Material 52100 Thru Hardened
- Outside Dia. 13/32 in
- Material - Machining High Speed Steel
Product Information
- Brand Zoro Select
- MFR # H268GE
- Zoro # G3053970
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1/2" |
Outside Dia. | 13/32 in |
Size- Decimal | 13/64" (0.2031) |
Drill Size | 13/64 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Inside Dia. | 13/64 in |
Head Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | D - 0.2460 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 16 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 400)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-6-5PK)
- SKB Olive Drab Green Protective Case, 19.82"L x 15-1/2"W x 7.88"D (3I-1813-7M-E)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG3100)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H264GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2622GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 37 (H166DE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (PT3610JB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 49/64 In (HT7212NE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (PT244GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (P2012DY)
- Zoro Select Press-Fit Bushings