Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 13/64 In
Mfr # H2616GE
Zoro # G3066065
$8.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Size 13/64 in
- Length under Head 1"
- Hardness Rc 62-64
- Head Dia. 1/2 in
- Finish High Speed Steel
Product Information
- Brand Zoro Select
- MFR # H2616GE
- Zoro # G3066065
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 13/64 in |
Length under Head | 1" |
Head Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 in |
Size- Decimal | 13/64" (0.2031) |
Inside Dia. | 13/64 in |
Outside Dia. | 13/32 in |
Size - Decimal | 41/64 in - 0.6406 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 7/64,135 Deg (2UFU8)
- ZORO SELECT Dowel Pin Reamer, 0.1855 In., 6 Flute, HSS (13H697)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 21/64 (C23142)
- EMPIRE LEVEL 72" True Blue Box Level (E75.72)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H264GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H268GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2622GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H324HG)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2012EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H268GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6428NC)
- Zoro Select Press-Fit Bushings