Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1/2 In
Mfr # H4822LK
Zoro # G3065085
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Outside Dia. 3/4 in
- Size- Decimal 1/2" (0.5000)
- Rockwell Hardness RC 62-64
- Inside Dia. 1/2 in
Product Information
- Brand Zoro Select
- MFR # H4822LK
- Zoro # G3065085
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 3/4 in |
Size- Decimal | 1/2" (0.5000) |
Inside Dia. | 1/2 in |
Overall Length | 1 3/8 in |
Head Dia. | 59/64 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Drill Size | 1/2 in |
Length under Head | 1-3/8" |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | 47/64 in - 0.7344 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 5/64 (78589)
- PERFORMANCE TOOL 8-Pc High Visible Screwdriver Set, W904 (W904)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 3 (C3-1/2-82)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 17/64 (C71017)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4816LK)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4812LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6428MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001870)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (H4012IR)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H324GB)
- Zoro Select Drill Bushings