Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 1/2 In
Mfr # H4816LK
Zoro # G3579992
original price:
$12.19
9% off
new price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Outside Dia. 3/4 in
- Concentricity Tolerance .0003" T.I.R. Max
- Measurement System Fractional Inch
- Drill Size 1/2 in
Product Information
- Brand Zoro Select
- MFR # H4816LK
- Zoro # G3579992
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 3/4 in |
Drill Size | 1/2 in |
Head Dia. | 59/64 in |
Inside Dia. | 1/2 in |
Length under Head | 1" |
Size- Decimal | 1/2" (0.5000) |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Overall Length | 1 in |
Size - Decimal | 45/64 in - 0.7031 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (45156)
- VAUGHAN Rippin Bar Dble Claw 18" (45503)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54303)
- EKLIND 11 Piece SAE L-Shape Hex Key Set, 10311 (10311)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H485LK)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H488LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4016JQ)
- ZORO SELECT Drill Bushing, P, Drill Size # 1 (P3212GT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5612LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H324HG)
- Zoro Select Drill Bushings