Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 11/64 In
Mfr # H204FG
Zoro # G3067526
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Head Thickness 1/8"
- Drill Bushing Wall Type Standard Wall
- Decimal Equivalent 0.1719
- Material 52100 Thru Hardened
Product Information
- Brand Zoro Select
- MFR # H204FG
- Zoro # G3067526
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/4 in |
Drill Size | 11/64 in |
Head Dia. | 27/64 in |
Outside Dia. | 5/16 in |
Inside Dia. | 11/64 in |
Size- Decimal | 11/64" (0.1719) |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Length under Head | 1/4" |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 4.00mm - 0.1575 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Telescoping Magnetic Pickup Tool, W1908 (W1908)
- PROTO 1/2" Drive, SAE 1-1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5340CF)
- WESTWARD 3/8" Drive Socket Set SAE 6 Pieces 11/16 in to 1 in , Chrome (53PN40)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (11540)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H205FG)
- ZORO SELECT Drill Bushing, P, Drill Size # 20 (P204EZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H6434MK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8012NW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H164DJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 11 (P266FV)
- Zoro Select Press-Fit Bushings