Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 11/32 In
Mfr # HT368JB
Zoro # G3089810
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Head Thickness 3/32"
- Rockwell Hardness RC 62-64
- Concentricity Tolerance .0003" T.I.R. Max
- Heat Treatment Through Hardened
Product Information
- Brand Zoro Select
- MFR # HT368JB
- Zoro # G3089810
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 11/32" (0.3438) |
Drill Size | 11/32 in |
Head Dia. | 11/16 in |
Length under Head | 1/2" |
Inside Dia. | 11/32 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Outside Dia. | 9/16 in |
Overall Length | 1/2 in |
Size - Decimal | #45 - 0.0820 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1-1/8" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT18)
- TEKTON T25 Tip, 1/4 in. Drive, Torx (SHB04225)
- HUSQVARNA Diamond Saw Blade, Demolition, 14" dia. (Vari-Cut S45 14)
- IDEAL Hole Saw, 3-3/8 (36-547)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/32 In (H3216GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 19 (P206FC)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 11 (P266FV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H325IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4012JN)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- ZORO SELECT Drill Bushing, P, 1-1/4" Inside Dia (P11228QG)
- Zoro Select Drill Bushings