Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 10
Mfr # H268FX
Zoro # G3054025
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
- Size- Decimal #10 (0.1935)
- Outside Dia. Tolerance +0.0015 in /+0.0012 in
Product Information
- Brand Zoro Select
- MFR # H268FX
- Zoro # G3054025
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #10 (0.1935) |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Length under Head | 1/2" |
Drill Size | #10 |
Inside Dia. | #10 |
Outside Dia. | 13/32 in |
Overall Length | 1/2 in |
Head Dia. | 1/2 in |
Size - Decimal | D - 0.2460 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER Replacement Cutter Head for Rebar Bender (0513RBJN)
- PALADIN 6 1/2 in Crimper 26 to 20 AWG (1460)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/4" x 4" (HMX.1-1/4)
- EDWARDS Punch and Die Set, Round, Storage Case (PD1000)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H266FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H265FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H264FX)
- ZORO SELECT Drill Bushing, P, Drill Size # 20 (P204EZ)
- ZORO SELECT Drill Bushing, P, 1-1/4" Inside Dia (P11228QG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H324GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/64 In (H1612EG)
- Zoro Select Press-Fit Bushings