Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 7/64 In
Mfr # SF2016DJ
Zoro # G9738407
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/4"
- Finish High Speed Steel
- Decimal Equivalent 0.1094
- Bushing Head Type Headed
- Bushing Type Slip Fixed Renewable Combination
Product Information
- Brand Zoro Select
- MFR # SF2016DJ
- Zoro # G9738407
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 7/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 in |
Inside Dia. | 7/64 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 5/16 in |
Size- Decimal | 7/64" (0.1094) |
Head Dia. | 35/64 in |
Size - Decimal | 7/64" - 0.1094 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-419 Paver Broom, 24" Stiff Bristle, 5 Foot Wood Handle (21-419)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 4, D= M10, D1= 40 mm, Electropolished (K0250.410)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54205)
- WERA Ratchet Bit Set, 39 pcs. (05056491001)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/16 In (SFT4016KQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/4 In (SFT6416NC)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF3222EU)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF328IM)
- Zoro Select Drill Bushings