Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 5/32 In
Mfr # SF3212EU
Zoro # G3072496
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Finish High Speed Steel
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Hardness Rc 62-64
- Inside Dia. 5/32 in
Product Information
- Brand Zoro Select
- MFR # SF3212EU
- Zoro # G3072496
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. | 5/32 in |
Outside Dia. | 1/2 in |
Drill Size | 5/32 in |
Size- Decimal | 5/32" (0.1562) |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Head Dia. | 51/64 in |
Size - Decimal | 5/32" - 0.1562 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 11/16 X 18 SHIP AUGER BIT - 1900E (19E144B)
- KIPP Wing Grip, Mini, D=10-32 A=28, Form: K, Plastic Black, Comp: Brass (K0274.0A1)
- WILTON Combination Vise, 8" W Jaw, 22" L (648UHD)
- PROTO Punch, Roll Pin, 1/4 In (J49014)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6428MH)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF648LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6448MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SF205CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3216IN)
- Zoro Select Renewable Bushings