Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size # 4
Mfr # SF3212GK
Zoro # G3072146
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
- Finish High Speed Steel
- Overall Length 3/4 in
- Head Dia. 51/64 in
- Bushing Head Type Headed
Product Information
- Brand Zoro Select
- MFR # SF3212GK
- Zoro # G3072146
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 3/4 in |
Head Dia. | 51/64 in |
Inside Dia. | #4 |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | #4 |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #4 (0.2090) |
Size - Decimal | 3/16 in - 0.1875 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 5/32" x 6.000"L, SDS Plus (HCFC2001)
- INTERNAL TOOL A 1/2X.0625 3/8 Shank Carbide Head Key (78-0880)
- URREA Short black ball pein hammer, fibberglass handle 32Oz (1332FVS)
- DEWALT Cordless Stud and Joist Drill Kit, 60.0V (DCD460T2/DCB609)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, SF, Drill Size # 3 (SF3212GM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size O (SF3212IO)
- ZORO SELECT Drill Bushing, SF, Drill Size 1/8 In (SF206DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT126CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT406JQ)
- Zoro Select Renewable Bushings