Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size #21
Mfr # SF2012EX
Zoro # G9738766
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Hardness Rc 62-64
- Bushing Type Slip Fixed Renewable Combination
- Outside Dia. Tolerance -0.0005 in /-0.0007 in
- Drill Bushing Wall Type Standard Wall
Product Information
- Brand Zoro Select
- MFR # SF2012EX
- Zoro # G9738766
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Overall Length | 3/4 in |
Drill Size | #21 |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 35/64 in |
Size- Decimal | #21 (0.1590) |
Inside Dia. | #21 |
Size - Decimal | 29/64 in - 0.4531 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Wire, #21
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3056R)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 8ths (11-SCR16-C)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1-5/8" 41MM 1887 (C25018)
- STAHLWILLE TOOLS Ratchet ring Wrench Size 13/16 x 15/16 " L.235 mm (41564246)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 2.5mm (SF208CZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1 In (SF8834OR)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- Zoro Select Drill Bushings