Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1/8 In
Mfr # SF206DV
Zoro # G3075269
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 1/8 in
- Size- Decimal 1/8" (0.1250)
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Finish High Speed Steel
- Material 52100 Thru Hardened
Product Information
- Brand Zoro Select
- MFR # SF206DV
- Zoro # G3075269
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Drill Size | 1/8 in |
Size- Decimal | 1/8" (0.1250) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 5/16 in |
Head Dia. | 35/64 in |
Inside Dia. | 1/8 in |
Size - Decimal | 2.50mm - 0.0984 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Ladyfoot Pry Bar, 16 in. L, Steel, Black (40152)
- DRILL AMERICA 7/8"-9 Carbon Steel Plug Hand Tap (DWTP7/8-9)
- KLEIN TOOLS Replacement Hawkbill Blade for Cable Skinning Utility Knife (44218), PK3 (44219)
- PROTO Service Wrench, Satin, 6-7/8 In, 24mm (J3524M)
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT1212CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF6416MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 50 (SFT128BY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- Zoro Select Drill Bushings