Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-45/64 In
Mfr # SF14440TD
Zoro # G6282893
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Outside Dia. Tolerance -0.0004 in /+0.0000 in
- Bushing Head Type Headed
- Concentricity Tolerance .0005" T.I.R. max
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
Product Information
- Brand Zoro Select
- MFR # SF14440TD
- Zoro # G6282893
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 2 1/2 in |
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 1 45/64 in |
Head Dia. | 2 51/64 in |
Outside Dia. | 2 1/4 in |
Drill Size | 1 45/64 in |
Size - Decimal | 19/64 in - 0.2969 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 45/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE End Mill, Center Cutting Regular Length Single End, Series 4550, 38 Cutter Dia, 212 Overall Le (44139)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2940201)
- CRESCENT NICHOLSON 14" Flat Fine Cut Long Angle Lathe Hand File (07863N)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 27mm (1227MSC)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF4812LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 35/64 (SF6412LU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, SF, Drill Size 3/16 In (SF2012FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- Zoro Select Renewable Bushings