Shop All Renewable Bushings
Zoro Select
Drill Bushing, SF, Drill Size 1-3/4 In
Mfr # SF14434TK
Zoro # G6282647
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Hardness Rc 62-64
- Overall Length 2 1/8 in
- Measurement System Fractional Inch
- Material 52100 Thru Hardened
Product Information
- Brand Zoro Select
- MFR # SF14434TK
- Zoro # G6282647
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 2 1/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 2 1/4 in |
Size- Decimal | 1-3/4" (1.7500) |
Drill Size | 1 3/4 in |
Outside Dia. Tolerance | -0.0004 in /+0.0000 in |
Head Dia. | 2 51/64 in |
Inside Dia. | 1 3/4 in |
Size - Decimal | 19/32 in - 0.5938 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 11/64 (46611)
- SUMITOMO GCMN3002-GG, Grade AC520U, 3mm Groove Width, Carbide Grooving Insert (18HWALL)
- MILWAUKEE TOOL Drive 1/2in, Deep Socket 1in (45-34-2102)
- VULCAN Handle Sledge Fibergls 34 Inch (34494)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 7/64 In (SFT1612DJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size P (SF3216IR)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 8mm (SF3222IN)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SFT2012FK)
- Zoro Select Drill Bushings