Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, P, Drill Size 1/4 In
Mfr # P3212HG
Zoro # G3590964
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Outside Dia. 1/2 in
- Bushing Head Type Headless
- Inside Dia. 1/4 in
- Drill Size 1/4 in
Product Information
- Brand Zoro Select
- MFR # P3212HG
- Zoro # G3590964
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/4 in |
Outside Dia. | 1/2 in |
Inside Dia. | 1/4 in |
Drill Size | 1/4 in |
Size- Decimal | 1/4" (0.2500) |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Bushing Type | Headless Press Fit |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.2500 |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 28-100 Mini-Razor Fixed Blade Scraper (28-100)
- CRAFTSMAN Sockets, 3/8" Drive 10mm Metric Impact S (CMMT15839)
- DEWALT DEWALT WOOD CHISEL 3/4"" (DWHT16850)
- DORIAN Cut-Off Blade, 0.160 In W, 0 (73310182230)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P328HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3216HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P325HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P6434LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (PT125CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P138CU)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H488LK)
- Zoro Select Drill Bushings