Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size U
Mfr # H4034JN
Zoro # G9740096
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Head Press Fit
- Rockwell Hardness RC 62-64
- Drill Size U
- Material - Machining High Speed Steel
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
Product Information
- Brand Zoro Select
- MFR # H4034JN
- Zoro # G9740096
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | U |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | U |
Length under Head | 2 1/8" |
Size- Decimal | U (0.3680) |
Outside Dia. | 5/8 in |
Head Dia. | 51/64 in |
Overall Length | 2 1/8 in |
Size - Decimal | 1-49/64 in - 1.7656 |
Drill Bit Dimension Type | Wire |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (DS0914BGP200)
- PORTER-CABLE 6" Polishing Foam Pad (54745)
- EAZYPOWER Hex Power Bit, 1/8", 2" Hex (13213)
- 5.11 Bag/Tote, Bag, Black, 1050D Nylon (56026)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4012JN)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 29 (P2012EC)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P164DA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P166DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 31/64 In (P4834LG)
- ZORO SELECT Drill Bushing, P, Drill Size 2.4mm (P134CV)
- Zoro Select Drill Bushings