Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 7/32 In
Mfr # HT244GO
Zoro # G3076425
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1/2 in
- Hardness Rc 62-64
- Inside Dia. 7/32 in
- Drill Size 7/32 in
- Material - Machining High Speed Steel
Product Information
- Brand Zoro Select
- MFR # HT244GO
- Zoro # G3076425
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 1/2 in |
Inside Dia. | 7/32 in |
Drill Size | 7/32 in |
Size- Decimal | 7/32" (0.2188) |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Length under Head | 1/4" |
Outside Dia. | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1/4 in |
Size - Decimal | 1-7/64 in - 1.1094 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 7/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Arbor, 1/2-20rh (3ZN17)
- KO-KEN Socket 19mm Nut Grip 36mm 1/2 Sq. Drive (4450M-19)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 10mm Size (KTI-41810)
- EAZYPOWER Triple Groove Scrty Screw Sttr, Sizes 1-4 (35933/B)
- ZORO SELECT Drill Bushing, H, Drill Size 7/32 In (HT246GO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3212IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P328HG)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (HT3616IR)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 28 (H2012EF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4034IM)
- Zoro Select Drill Bushings