Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 5/8 In
Mfr # HT5610MH
Zoro # G3074955
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Decimal Equivalent 0.6250
- Bushing Type Head Press Fit
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Head Dia. 1 1/16 in
Product Information
- Brand Zoro Select
- MFR # HT5610MH
- Zoro # G3074955
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Head Dia. | 1 1/16 in |
Inside Dia. | 5/8 in |
Outside Dia. | 7/8 in |
Overall Length | 5/8 in |
Length under Head | 5/8" |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size- Decimal | 5/8" (0.6250) |
Drill Size | 5/8 in |
Size - Decimal | 5/8" - 0.6250 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 9/32 (44218)
- KAPRO 905D Condor Magnetic 48" Digital Level IP65 w/OPTIVISION (905D-48MB)
- FILTRAMAG Filtramag+ 1.5" ANSI flange, 3 Rod Magnetic Filter, High Power Magnet (FM1.5+/ANSI/11K)
- STARRETT Band Saw Blade, 13 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-13-06)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT5624MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT566MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4822LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H328FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 43 (HT128CQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (PT125CU)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- Zoro Select Drill Bushings