Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 5/32 In
Mfr # H204EU
Zoro # G9073985
original price:
$6.45
4% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Size- Decimal 5/32" (0.1562)
- Inside Dia. 5/32 in
- Concentricity Tolerance .0003" T.I.R. Max
- Head Thickness 1/8"
Product Information
- Brand Zoro Select
- MFR # H204EU
- Zoro # G9073985
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 5/32" (0.1562) |
Inside Dia. | 5/32 in |
Drill Size | 5/32 in |
Head Dia. | 27/64 in |
Overall Length | 1/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. | 5/16 in |
Length under Head | 1/4" |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Size - Decimal | 1-3/8 in - 1.3750 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 5/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Carbon Steel Plaster Trowel, 12"x5 (PL468)
- TESA BROWN & SHARPE Electronic Probe Display, TesaTronic (04430013)
- MILWAUKEE TOOL Fleece Dust Bags (49-90-1955)
- GREENLEE Punch Unit-Rd 1.625 Bb 730Bb (730BB-1-5/8)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H2012EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H208EU)
- ZORO SELECT Drill Bushing, P, Drill Size # 1 (P3212GT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H266FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (P3216GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1210DA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00001466)
- Zoro Select Press-Fit Bushings