Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 5.25mm
Mfr # HT248GI
Zoro # G3075661
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Head Type Headed
- Head Dia. 1/2 in
- Head Material High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Product Information
- Brand Zoro Select
- MFR # HT248GI
- Zoro # G3075661
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 5.25 mm |
Outside Dia. | 3/8 in |
Inside Dia. | 5.25 mm |
Overall Length | 1/2 in |
Length under Head | 1/2" |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Size - Decimal | 1-9/64 in - 1.1406 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Metric, 5.25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Kit Coaxready Kit (PA901054)
- KEO Countersink, 6 FL, 82 Deg, 5/8, HSS, Uncoated (55027)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (2318O-200)
- BSC PREFERRED 1516x6 Spade Bit (DSP2120)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT244GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 19 (HT2010FC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/32 In (HT365JB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H205FG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P325FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (HT128CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P408JQ)
- Zoro Select Press-Fit Bushings