Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size # 43
Mfr # HT1210CQ
Zoro # G1988047
product price: $9.39
/ea
$9.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size #43
- Material - Machining High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Thickness 3/32"
- Decimal Equivalent 0.0890
Product Information
- Brand Zoro Select
- MFR # HT1210CQ
- Zoro # G1988047
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #43 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 5/8" |
Inside Dia. | #43 |
Overall Length | 5/8 in |
Outside Dia. Tolerance | +0.0016 in /+0.0006 in |
Head Dia. | 5/16 in |
Outside Dia. | 3/16 in |
Size- Decimal | #43 (0.0890) |
Size - Decimal | 25/32 in - 0.7812 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/4-20 Standard Hand Tap Fractional (5502651)
- KRAFT TOOL Blue Steel, 6"x8" 45 Degree Angle 3/4"Lip (CF523PF)
- KRAFT TOOL Cement Finish Trowel, 18x5", Wood Handle (CF546C)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute, 30 (GG830F-6)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 43 (HT128CQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (HT124CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 38 (H1616DC)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT2810HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 19/32 In (H6416MC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT5624MH)
- Zoro Select Drill Bushings