Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 3/8 In
Mfr # H486JQ
Zoro # G3074359
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Head Press Fit
- Head Dia. 59/64 in
- Decimal Equivalent 0.3750
- Finish High Speed Steel
- Material - Machining High Speed Steel
Product Information
- Brand Zoro Select
- MFR # H486JQ
- Zoro # G3074359
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 59/64 in |
Drill Size | 3/8 in |
Overall Length | 3/8 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Outside Dia. | 3/4 in |
Size- Decimal | 3/8" (0.3750) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 3/8 in |
Length under Head | 3/8" |
Size - Decimal | 21/32 in - 0.6562 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 4" Wall Stripper, Aluminum Head (WPS)
- LYNDEX-NIKKEN Reten Knob-Pull Stud, 2.362in L, Coolant (B40-4500(H))
- WESTWARD Transfer Punch, 3/8 In Tip, 4-7/8 In L (22N806)
- BETA Roller Stud Extractor, 6mm (014330006)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4822JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6mm (H324GY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6448MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H1616DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P135CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P324IM)
- Zoro Select Drill Bushings