Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 3/8 In
Mfr # H408JQ
Zoro # G3579606
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Head Material High Speed Steel
- Hardness Rc 62-64
- Outside Dia. 5/8 in
- Measurement System Fractional Inch
Product Information
- Brand Zoro Select
- MFR # H408JQ
- Zoro # G3579606
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/8 in |
Overall Length | 1/2 in |
Head Dia. | 51/64 in |
Size- Decimal | 3/8" (0.3750) |
Inside Dia. | 3/8 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Drill Size | 3/8 in |
Length under Head | 1/2" |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 15/32 in - 0.4688 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage 011 (666-11)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37512)
- HOLEX Tape measure, Band length: 5 m (462010 5)
- TITAN 5-PC GENERAL HAMMER SET (63125)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4012JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H406JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 28 (H2012EF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H205DV)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H4016JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 40 (P168CY)
- ZORO SELECT Drill Bushing, P, Drill Size 3/16 In (P204FT)
- Zoro Select Drill Bushings