Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size # 20
Mfr # H2016EZ
Zoro # G3078647
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size #20
- Inside Dia. #20
- Hardness Rc 62-64
- Material 52100 Thru Hardened
- Head Dia. 27/64 in
Product Information
- Brand Zoro Select
- MFR # H2016EZ
- Zoro # G3078647
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #20 |
Inside Dia. | #20 |
Head Dia. | 27/64 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Length under Head | 1" |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #20 (0.1610) |
Overall Length | 1 in |
Size - Decimal | 13/64 in - 0.2031 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 6.4mm (P328HH)
- KEO 60 deg SF 5 piece Countersink Set HSS (53026)
- PARLEC Collet Chuck, CAT40, ER32, Proj 3.000 In (C40-32ERF300)
- K TOOL INTL 3/8 Mini Imp Wre (TT-117A)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2012EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H205EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H135BY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00003427)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H2016DV)
- ZORO SELECT Drill Bushing, P, 1-1/4" Inside Dia (P11228QG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4012JQ)
- Zoro Select Drill Bushings